Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 32 oz, PK12

  • Mfr # 5124

  • Zoro # G315445548


product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns

Key Features

Mop Head Material
Synthetic Blend
Mop Type
Wet
Depth
1 in
Size
32 oz
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5124
Zoro #
G315445548
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
32 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End Tail Band

Description

These Synthetic Blend Series Looped End Tail Band Wide Band mop heads are ideal for heavy-duty cleaning tasks. The 32 oz size and looped end design ensure maximum absorbency and durability, making them perfect for commercial or industrial use. Each pack includes 12 mop heads, offering cost-effective cleaning solutions.


  • Synthetic blend mop head for heavy duty cleaning
  • Looped end for secure attachment to handle
  • Tail band provides extra durability
  • Wide band for increased cleaning area
  • 32 oz weight for effective cleaning
  • Pack of 12 for long lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.