This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 32 oz, PK6 5124-6

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 32 oz, PK6 (Discontinued)

  • Mfr # 5124-6
  • Zoro # G015445497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5124-6
Zoro #
G015445497
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
32 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End Tail Band

Description

These Synthetic Blend Series Looped End Tail Band Wide Band Mop Heads are designed for heavy-duty cleaning, boasting a durable construction and generous size for efficient floor coverage. Each head features a looped end tail band for secure attachment to your mop frame, and a wide band for greater surface contact, making them ideal for both wet and dry cleaning tasks. This bulk pack of six ensures you'll have plenty of heads on hand for all your cleaning needs.


  • Durable and long-lasting
  • Loop-end design for secure attachment
  • Wide band for excellent cleaning coverage
  • Synthetic blend for effective cleaning
  • Pack of 6 for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.