Zoro Homepage

T250 Pillowcase King, 42in x 46in, 12-pack

  • Mfr # 4515

  • Zoro # G315445333


product price: $55.99
/pk 12, $4.67/ea

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Pillowcase
Width
46 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4515
Zoro #
G315445333
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Length
42 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Pillowcase

Description

Indulge in the ultimate sleep experience with our T250 Pillowcase King Set. This 12-piece set features luxurious white pillowcases crafted from premium T250 thread count fabric, ensuring exceptional softness and breathability. Each pillowcase measures 42" x 46", providing a perfect fit for your king-size pillows and adding a touch of elegance to your bedding ensemble.


  • King size pillowcases (42"x46")
  • Set of 12 pillowcases
  • Made from high quality, soft, and breathable fabric
  • Durable and long-lasting
  • Easy to care for, machine washable and dryer safe
  • White color for a clean and classic look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.