Zoro Homepage

T250 Pillowcase King, 42in x 46in, 24-pack

  • Mfr # 4515-24P

  • Zoro # G615445392


product price: $106.99
/pk 24, $4.46/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Pillowcase
Width
46 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4515-24P
Zoro #
G615445392
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Length
42 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Pillowcase

Description

Upgrade your bedding with our T250 Pillowcase King | 42" x 46", a set of 24 pristine white pillowcases crafted from a luxurious blend of cotton and polyester. These pillowcases provide a smooth and comfortable sleep experience, while their durable construction ensures they withstand frequent washes. The generous King size fits perfectly with your existing bedding, adding a touch of elegance and sophistication to your bedroom décor.


  • 42" x 46" King size pillowcase for a comfortable fit.
  • Soft and breathable fabric for a cool and comfortable night's sleep.
  • Durable construction for long-lasting use.
  • Easy to care for, machine washable and dryer safe.
  • White color that blends seamlessly with any bedding.
  • Includes 24 pillowcases in total, great for a hotel, motel, or for any need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.