Zoro Homepage

T250 Pillowcase Queen, 42in x 36in, 12-pack

  • Mfr # 4513

  • Zoro # G615445002


product price: $48.75
/pk 12, $4.06/ea

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Pillowcase
Width
36 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4513
Zoro #
G615445002
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
42 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Pillowcase

Description

Indulge in the ultimate sleep sanctuary with this 12-piece set of T250 Pillow Cases in crisp White. Crafted from high-quality, breathable fabric, these Queen-sized (42" x 36") pillowcases offer exceptional softness and durability. Each pillowcase adds a touch of elegance to your bedroom while ensuring a comfortable and refreshing night's sleep. The generous quantity of 12 allows you to keep a fresh set readily available for effortless laundry changes.


  • Premium Pillowcases for a Luxurious Feel
  • Breathable and Soft for a Comfortable Night's Sleep
  • Durable Construction for Long-Lasting Use
  • Easy to Care for and Machine Washable
  • 42" x 36" Size Fits Queen Pillows Perfectly
  • Crisp White Color to Enhance Your Bedding
  • Set of 12 Pillowcases for a Complete Bedding Set
  • Ideal for Use with Queen Bed Sheets
  • Provides a Fresh and Clean Look to Your Bedroom
  • Made from High-Quality Material for Lasting Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.