Zoro Homepage

T250 Pillowcase Queen, 42in x 36in, 24-pack

  • Mfr # 4513-24P

  • Zoro # G515445393


product price: $92.65
/pk 24, $3.86/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Pillowcase
Length
42 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4513-24P
Zoro #
G515445393
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
36 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Pillowcase

Description

Upgrade your bedroom with the T250 Pillowcase Queen, a pack of 24 pristine white pillowcases, each measuring 42" x 36". These high-quality pillowcases are perfect for creating a crisp and elegant bedding experience, offering both comfort and durability. The generous size ensures a snug fit for your queen-sized pillows, while the white hue complements any bedding style and adds a touch of classic elegance to your bedroom décor.


  • Queen size pillowcase
  • 42" x 36" dimension
  • 24-piece pack
  • Pure White color
  • Made from 100% premium cotton
  • Soft and breathable fabric
  • Machine washable for easy care
  • Durable for long-lasting use
  • Protects your pillows from dust and dirt
  • Adds a touch of elegance to your bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.