Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bsl T250 Satin Weave Fitted, Full Sheet 54in x 80in x 15in, 12-pack 4505

T250 Satin Weave Fitted, Full Sheet 54in x 80in x 15in, 12-pack (Discontinued)

  • Mfr # 4505
  • Zoro # G015445534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505
Zoro #
G015445534
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Full Fitted

Description

Indulge in the luxurious softness of our T250 Satin Weave Fitted | Full Sheet, crafted with the finest 100% cotton for an unparalleled sleep experience. This 54" x 80" x 15" sheet boasts a smooth, satin weave that drapes elegantly over your mattress, providing a luxurious and comfortable sleep environment. Featuring a deep pocket for a secure fit, this sheet ensures a wrinkle-free, luxurious night's rest. The set includes 12 pieces in a classic white color, perfect for enhancing any bedroom décor.


  • Satin weave for a soft and luxurious feel
  • 54" x 80" x 15" size fits most mattresses
  • Full sheet, includes fitted and flat sheet
  • Set includes 12-pieces for multiple uses
  • White color provides a clean and classic look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.