This item is Discontinued.

Bsl T250 Satin Weave Fitted, King Sheet 78in x 80in x 15in, 12-pack 4507

T250 Satin Weave Fitted, King Sheet 78in x 80in x 15in, 12-pack (Discontinued)

  • Mfr # 4507
  • Zoro # G015445558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4507
Zoro #
G015445558
UPC #
-
Country of Origin
United States

Dimensions

Length
78 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Fitted

Description

Experience luxurious comfort with the T250 Satin Weave Fitted King Sheet in pure white. Crafted from a premium blend of long-staple fibers, this 12-piece set features a silky-smooth satin weave that feels soft against your skin. The fitted sheet, designed to fit mattresses up to 15 inches deep, ensures a secure and wrinkle-free fit, while the accompanying flat sheet and pillowcases complete the opulent ensemble.


  • Luxurious 250 Thread Count Satin Weave
  • King Size (78" x 80" x 15")
  • Includes fitted sheet and 12-piece set
  • Soft and smooth to the touch
  • Durable and wrinkle-resistant
  • Made from high-quality, breathable fabric
  • Elegant and modern design
  • Easy care and machine washable
  • White color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.