This item is Discontinued.

Bsl T250 Satin Weave Fitted, King Sheet 78in x 80in x 15in, 24-pack 4507-24P

T250 Satin Weave Fitted, King Sheet 78in x 80in x 15in, 24-pack (Discontinued)

  • Mfr # 4507-24P
  • Zoro # G515445126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4507-24P
Zoro #
G515445126
UPC #
-
Country of Origin
United States

Dimensions

Length
78 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Fitted

Description

Indulge in the luxurious comfort of the T250 Satin Weave Fitted King Sheet, a premium bed sheet crafted from 250 thread count satin weave fabric for an irresistibly soft and smooth feel. This 78" x 80" x 15" fitted sheet is designed to fit mattresses up to 15 inches deep, ensuring a snug and secure fit. The pure white color adds a touch of elegance and sophistication to your bedroom decor. With 24-piece sets, this bed sheet set will transform your sleep experience, providing unparalleled comfort and a touch of luxury.


  • Luxurious satin weave for a soft and silky feel
  • 78" x 80" x 15" King size fit for deep mattresses
  • 24-piece set includes fitted sheet, flat sheet, and pillowcases
  • 100% cotton for breathable comfort
  • Easy care, machine washable and dryer safe
  • White color for a classic and elegant look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.