This item is Discontinued.

Bsl T250 Satin Weave Fitted, Queen Sheet 60in x 80in x 15in, 12-pack 4506

T250 Satin Weave Fitted, Queen Sheet 60in x 80in x 15in, 12-pack (Discontinued)

  • Mfr # 4506
  • Zoro # G815445529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4506
Zoro #
G815445529
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
60 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Fitted

Description

Indulge in luxurious comfort with the T250 Satin Weave Fitted Queen Sheet in pure white. Crafted from premium satin weave fabric, this sheet boasts an incredibly soft and smooth texture that feels luxurious against your skin. The fitted design ensures a secure and wrinkle-free fit on your queen-sized mattress, while the 15-inch deep pockets accommodate even the thickest of mattresses. With a generous 12-piece set, you'll have all the bedding you need to create a truly elegant and inviting sleep sanctuary.


  • 12-Piece Queen Sheet Set in Satin Weave
  • Ultra-soft and Luxurious feel
  • 600 Thread Count
  • Fade Resistant
  • Wrinkle Resistant
  • Easy Care
  • Queen Size: 60" x 80" x 15"
  • 1 Flat Sheet
  • 1 Fitted Sheet
  • 4 Pillowcases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.