This item is Discontinued.

Bsl T250 Satin Weave Fitted, Queen Sheet 60in x 80in x 15in, 24-pack 4506-24P

T250 Satin Weave Fitted, Queen Sheet 60in x 80in x 15in, 24-pack (Discontinued)

  • Mfr # 4506-24P
  • Zoro # G615445552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4506-24P
Zoro #
G615445552
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Queen Fitted

Description

Indulge in the ultimate sleep experience with our T250 Satin Weave Fitted Queen Sheet. Crafted from luxurious, high-thread count satin, this sheet provides an incredibly soft and smooth feel against your skin. The fitted design ensures a secure and wrinkle-free fit on your mattress, while the crisp white color adds a touch of elegance to your bedroom. With 24-pieces, this set is perfect for creating a luxurious and comfortable sleeping sanctuary.


  • Soft and breathable, luxurious satin weave fabric
  • 15-inch deep pockets fit mattresses up to 15 inches thick
  • Set includes: 6 flat sheets, 6 fitted sheets, 6 pillowcases, 6 king pillowcases
  • Durable and fade-resistant for long-lasting use
  • Machine washable for easy care
  • Wrinkle-resistant, for a smooth and elegant look
  • Made from high-quality, breathable cotton
  • Offers a luxurious and elegant feel
  • Creates a comfortable and relaxing sleeping experience
  • Provides a silky smooth and cool feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.