This item is Discontinued.

Bsl T250 Satin Weave Fitted, Twin Sheet 39in x 80in x 12in, 12-pack 4504

T250 Satin Weave Fitted, Twin Sheet 39in x 80in x 12in, 12-pack (Discontinued)

  • Mfr # 4504
  • Zoro # G415445660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504
Zoro #
G415445660
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
39 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Twin Fitted

Description

Indulge in ultimate comfort and luxury with our T250 Satin Weave Fitted Twin Sheet Set, featuring a soft and silky smooth feel. Crafted from premium microfiber, this set offers exceptional breathability and a wrinkle-resistant finish, making it ideal for any bedroom décor. Each set includes 12 pieces of pure white sheets, ensuring a pristine and elegant look. Experience unparalleled comfort and sophistication with this luxurious bed sheet set.


  • Ultra-soft and smooth satin weave
  • Breathable and comfortable for a restful sleep
  • Durable and wrinkle-resistant for easy care
  • Deep pockets to fit mattresses up to 12" deep
  • Twin size sheet set includes 1 fitted sheet
  • White color for a classic and elegant look
  • Made from high-quality microfiber for a luxurious feel
  • Easy to wash and dry for convenient care
  • Perfect for everyday use or special occasions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.