This item is Discontinued.

Bsl T250 Satin Weave Fitted, Twin Sheet 39in x 80in x 12in, 24-pack 4504-24P

T250 Satin Weave Fitted, Twin Sheet 39in x 80in x 12in, 24-pack (Discontinued)

  • Mfr # 4504-24P
  • Zoro # G315445654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504-24P
Zoro #
G315445654
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Twin Fitted

Description

Indulge in luxurious comfort with the T250 Satin Weave Fitted Twin Sheet, featuring a smooth, silky feel that elevates your sleep experience. Crafted from high-quality fabric, these sheets offer a breathable and temperature-regulating surface for a restful night's sleep. The fitted design ensures a secure fit on your twin mattress, while the 12" depth accommodates deep mattresses. This 24-piece set includes a generous quantity of white sheets to keep your bed looking fresh and inviting.


  • Luxurious Satin Weave for a Soft and Smooth Feel
  • Provides a Sleek and Elegant Look to Your Bedroom
  • 24-Pieces for Ample Use
  • Durable and Long-Lasting Construction
  • Fits Twin-Sized Beds
  • White Color for a Classic Look
  • Easy Care Machine Washable and Dryable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.