Zoro Homepage

T250 Satin Weave Flat, Full Sheet 84in x 115in, 12-pack

  • Mfr # 4510

  • Zoro # G215445150


product price: $266.99
/pk 12, $22.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full
Width
115 in
Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510
Zoro #
G215445150
UPC #
-
Country of Origin
United States

Dimensions

Width
115 in
Length
84 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full

Description

Indulge in the luxurious comfort of the T250 Satin Weave Flat Sheet, crafted from premium cotton for an exceptionally soft and smooth feel. This full-sized sheet, measuring 84" x 115", is available in a pristine white hue, adding a touch of elegance to your bedroom. The satin weave construction creates a lustrous sheen and a silky drape, enhancing the overall aesthetic appeal of your bedding. Experience the epitome of comfort and style with this exquisite T250 Satin Weave Flat Sheet, available in a pack of 12.


  • Luxurious satin weave for a soft and silky feel.
  • Full sheet size, 84" x 115" to fit standard king-size beds.
  • Set includes 12 individual sheets.
  • Classic white color to complement any decor.
  • Made from high-quality materials for durability and comfort.
  • Easy care, machine washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.