This item is Discontinued.

Bsl T250 Satin Weave Flat, Full Sheet 84in x 115in, 24-pack 4510-24P

T250 Satin Weave Flat, Full Sheet 84in x 115in, 24-pack (Discontinued)

  • Mfr # 4510-24P
  • Zoro # G115445076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-24P
Zoro #
G115445076
UPC #
-
Country of Origin
United States

Dimensions

Width
115 in
Length
84 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Full

Description

Indulge in the luxurious feel of our T250 Satin Weave Flat sheets, crafted from the finest 100% Egyptian cotton. This set features 24 individual flat sheets, each measuring 84" x 115" and offering a smooth, elegant finish with a subtle sheen. The silky soft texture and breathable material will provide ultimate comfort for a restful night's sleep, while the timeless white color effortlessly complements any bedroom decor.


  • Made from 100% cotton sateen
  • 24-piece set includes 8 flat sheets
  • 84" x 115" size fits most king and California king mattresses
  • Soft, breathable, and comfortable
  • Easy care, machine washable and dryable
  • White color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.