Zoro Homepage

T250 Satin Weave Flat, King Sheet 114in x 115in, 12-pack

  • Mfr # 4512

  • Zoro # G215445099


product price: $347.99
/pk 12, $29.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King
Length
114 in
Width
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4512
Zoro #
G215445099
UPC #
-
Country of Origin
United States

Dimensions

Length
114 in
Width
115 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King

Description

Indulge in luxurious comfort with our T250 Satin Weave Flat King Sheet, crafted from the finest materials for an opulent feel. This 114" x 115" sheet is meticulously woven with a 250 thread count satin weave, resulting in a silky-smooth texture that feels heavenly against your skin. The generous size ensures a perfect fit for your king-size bed, while the crisp white color adds a touch of elegance to your bedroom décor. Experience the epitome of comfort and sophistication with our T250 Satin Weave Flat King Sheet.


  • 114" x 115" king size fits most king mattresses
  • 12-piece set includes 1 fitted sheet, 1 flat sheet, and 4 pillowcases
  • Made from soft and breathable satin weave fabric
  • Features a luxurious and elegant look and feel
  • Machine washable and dryer safe for easy care
  • White color complements any bedroom decor
  • Provides a comfortable and cozy sleep experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.