Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T250 Satin Weave Flat, King Sheet 114in x 115in, 24-pack

  • Mfr # 4512-24P

  • Zoro # G715445100


product price: $660.99
/pk 24, $27.54/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King
Length
114 in
Width
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4512-24P
Zoro #
G715445100
UPC #
-
Country of Origin
United States

Dimensions

Length
114 in
Width
115 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat King

Description

Indulge in the luxurious comfort of our T250 Satin Weave Flat King Sheet, crafted from the finest quality, 100% Egyptian cotton. This 24-piece set features a luxurious, soft satin weave that drapes beautifully over your mattress, creating a sumptuous sleeping experience. The crisp white color complements any décor, while the high thread count ensures exceptional softness, breathability, and durability. Perfect for creating a serene and elegant bedroom sanctuary, this sheet set will enhance your sleep quality and elevate your bedding aesthetic.


  • King size sheet set for a luxurious feel
  • 24 pieces include fitted, flat, pillowcases, and bolster
  • Made from satin weave for a smooth, soft feel
  • White color for a classic and elegant look
  • Machine washable for easy care

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.