Zoro Homepage

T250 Satin Weave Flat, Queen Sheet 94in x 115in, 12-pack

  • Mfr # 4511

  • Zoro # G015444971


product price: $294.99
/pk 12, $24.58/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen
Width
115 in
Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4511
Zoro #
G015444971
UPC #
-
Country of Origin
United States

Dimensions

Width
115 in
Length
94 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen

Description

Indulge in luxurious comfort with the T250 Satin Weave Flat Queen Sheet Set, featuring a pristine white finish. This 12-piece set includes a flat sheet measuring 94" x 115", offering ample coverage and a smooth, silky feel. The high-quality satin weave fabric is known for its exceptional softness and breathability, providing a cool and comfortable night's sleep.


  • Premium satin weave microfiber
  • 12-piece set includes a fitted sheet, flat sheet, and pillowcases
  • Soft and comfortable for a luxurious feel
  • Easy care, machine washable
  • Queen size fits mattresses up to 15 inches deep
  • Fade and wrinkle-resistant
  • Available in a variety of elegant colors
  • Luxurious feel for a peaceful sleep
  • Long lasting durability
  • Satin weave design for a sleek and stylish look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.