This item is Discontinued.

Bsl T250 Satin Weave Flat, Queen Sheet 94in x 115in, 24-pack 4511-24P

T250 Satin Weave Flat, Queen Sheet 94in x 115in, 24-pack (Discontinued)

  • Mfr # 4511-24P
  • Zoro # G215444979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4511-24P
Zoro #
G215444979
UPC #
-
Country of Origin
United States

Dimensions

Width
115 in
Length
94 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Queen

Description

Indulge in ultimate comfort with the T250 Satin Weave Flat Sheet, a luxurious bedding essential crafted from the finest, super soft cotton sateen. Featuring a smooth and silky texture that feels incredible against your skin, this flat sheet adds a touch of elegance and sophistication to your bedroom décor. With a generous queen size of 94" x 115" and a 24-piece set, you'll have ample material to create a luxuriously draped and flawlessly smooth bed, ensuring a restful sleep every night. Available in classic White, this sheet is perfect for any bedroom aesthetic, adding a touch of timeless beauty and unparalleled comfort to your sleep experience.


  • 250 Thread Count Satin Weave for a luxurious feel
  • Soft and smooth, gentle on your skin
  • Wrinkle resistant for a neat and tidy bed
  • Durable and long-lasting for years of use
  • 100% Egyptian Cotton for ultimate comfort
  • Queen size: 94" x 115" for a perfect fit
  • Available in a classic white color
  • 24-piece set includes everything you need for your bed
  • Machine washable for easy care
  • Breathable and moisture-wicking to keep you cool and comfortable all night long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.