Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T250 Satin Weave Flat, Twin Sheet 66in x 115in, 12-pack

  • Mfr # 4509

  • Zoro # G515445133


product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin
Length
66 in
Width
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509
Zoro #
G515445133
UPC #
-
Country of Origin
United States

Dimensions

Length
66 in
Width
115 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin

Description

Experience luxurious comfort with the T250 Satin Weave Flat Sheet, a pristine white twin sheet designed for a soft and smooth sleep experience. Crafted from premium satin weave fabric, this 12-piece set provides exceptional durability and a silky-soft feel against your skin. The generous 66" x 115" size ensures a comfortable fit on any standard twin bed, adding an elegant touch to your bedroom decor.


  • 100% microfiber
  • Stain and wrinkle resistant
  • Fade resistant
  • Easy care: machine wash and dry
  • Hypoallergenic
  • Soft and comfortable
  • Breathable
  • 66" x 115" twin size sheet set
  • Includes flat sheet, fitted sheet and two pillowcases
  • White color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.