Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC-180 Super Blend Fitted Bedsheet, Full - 54in x 80in x 12in, 12-pack

  • Mfr # 4107

  • Zoro # G215445631


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Length
54 in
Width
80 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4107
Zoro #
G215445631
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
80 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted Full

Description

Experience ultimate comfort and style with the TC-180 Super Blend Fitted Bedsheet in full size. This 12-piece set features a luxuriously soft and breathable blend of fabrics for a superior sleeping experience. The deep pockets and snug fit ensure a secure and wrinkle-resistant sleep surface, while the crisp white color adds a touch of elegance to your bedroom.


  • Super soft and comfortable
  • Made from high-quality, durable material
  • Wrinkle-resistant and fade-resistant
  • Easy to care for machine washable and dryable
  • 180 thread count for a smooth and luxurious feel
  • Includes fitted sheet, flat sheet and pillowcases
  • White color will match any bedroom decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.