This item is Discontinued.

Bsl TC-180 Super Blend Fitted Bedsheet, Full - 54in x 80in x 12in, 24-pack 4107-24P

TC-180 Super Blend Fitted Bedsheet, Full - 54in x 80in x 12in, 24-pack (Discontinued)

  • Mfr # 4107-24P
  • Zoro # G115445588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4107-24P
Zoro #
G115445588
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
54 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted Full

Description

The TC-180 Super Blend Fitted Bedsheet is the ultimate solution for a luxurious and comfortable sleep experience. Crafted with a premium blend of fabrics, this sheet boasts exceptional softness, breathability, and durability. With a generous full size of 54" x 80" x 12", it provides a snug fit for standard mattresses, ensuring a wrinkle-free and smooth sleeping surface. The white color adds a timeless elegance to your bedroom décor. With a pack of 24 pieces, you'll have a plentiful supply for frequent changes and a long-lasting investment in your bedding essentials.


  • Super soft and comfortable
  • Wrinkle resistant and easy to care for
  • Breathable and hypoallergenic
  • Durable and long-lasting
  • Fits mattresses up to 12" deep
  • Includes fitted sheet, top sheet, and pillowcases
  • Perfect for any bedroom style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.