Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC-180 Super Blend Fitted Bedsheet, King - 78in x 80in x 12in, 12-pack

  • Mfr # 4109

  • Zoro # G015445572


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Length
78 in
Width
80 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4109
Zoro #
G015445572
UPC #
-
Country of Origin
United States

Dimensions

Length
78 in
Width
80 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted King

Description

Indulge in ultimate comfort with the TC-180 Super Blend Fitted Bedsheet in King size. This 12-piece set, crafted from a luxurious blend of premium fibers, boasts a deep pocket design that perfectly fits mattresses up to 12 inches thick. The crisp white color adds a touch of elegance to any bedroom, while the high thread count ensures a smooth and silky feel against your skin. Experience unparalleled softness and durability with this exceptional bedsheet, making every night a restful escape.


  • Ultra-soft and comfortable 180 thread count fabric for a luxurious feel.
  • Durable and long-lasting construction for years of use.
  • Deep pockets fit mattresses up to 12 inches deep.
  • Includes 1 fitted sheet, 1 flat sheet, and 4 pillowcases.
  • Easy care, machine washable and dryer safe.
  • Fade and wrinkle-resistant for a crisp, fresh look.
  • 100% cotton fabric for breathability and comfort.
  • White color for a classic and elegant look.
  • Available in king size to fit your bed perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.