This item is Discontinued.

Bsl TC-180 Super Blend Fitted Bedsheet, King - 78in x 80in x 12in, 24-pack 4109-24P

TC-180 Super Blend Fitted Bedsheet, King - 78in x 80in x 12in, 24-pack (Discontinued)

  • Mfr # 4109-24P
  • Zoro # G715445537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4109-24P
Zoro #
G715445537
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
78 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted King

Description

The TC-180 Super Blend Fitted Bedsheet in King size (78" x 80" x 12") provides a luxurious and comfortable sleep experience. Made from a premium blend of materials, these sheets offer exceptional softness, durability, and breathability. This 24-piece set in pristine white includes a fitted sheet, flat sheet, and pillowcases, ensuring you have everything you need for a complete bedding ensemble.


  • TC-180 Super Blend Fitted Bed Sheet for King Size Beds (78" x 80" x 12")
  • 24-Piece Set of 100% Cotton Fitted Bed Sheets in White
  • Deep Pocket Fits Mattresses Up To 12 Inches Thick
  • Durable and Long-Lasting, Providing Comfort for a restful night's sleep
  • Machine Washable for Easy Care and Maintenance
  • Perfect for Hotels, Guest Rooms, and Homes
  • Soft and Comfortable Breathable and Cool for All Season Use
  • Easy to Iron
  • Made of high-quality cotton for a luxurious feel
  • Set Includes: Fitted Sheets, Flat Sheets and Pillowcases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.