Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TC-180 Super Blend Fitted Bedsheet, Queen - 60in x 80in x 12in, 12-pack

  • Mfr # 4108

  • Zoro # G815445666


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Length
60 in
Width
80 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108
Zoro #
G815445666
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
80 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted Queen

Description

Indulge in the ultimate sleep experience with the TC-180 Super Blend Fitted Bedsheet in crisp white. This luxurious queen-sized sheet set includes 12 pieces, providing ample coverage for your mattress. Crafted from a super blend of high-quality materials, this sheet set offers exceptional softness, breathability, and durability. Its deep pockets ensure a secure fit on mattresses up to 12 inches deep, while the fitted design prevents bunching and shifting throughout the night. Experience the ultimate comfort and style with this premium bed sheet set, designed to transform your bedroom into a serene oasis.


  • Super soft and comfortable
  • Made from 100% high-quality cotton
  • Features a unique blend of fibers for a luxurious feel
  • Durable and long-lasting
  • Easy to care for, machine washable and dryer safe
  • 12 pieces set including fitted sheet, flat sheet, and pillowcases
  • Includes 2 fitted sheets for queen-size bed
  • Comes in a beautiful white color for a classic and elegant look
  • Perfect for any bedroom decor
  • Affordable and value for money

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.