This item is Discontinued.

Bsl TC-180 Super Blend Fitted Bedsheet, Queen - 60in x 80in x 12in, 24-pack 4108-24P

TC-180 Super Blend Fitted Bedsheet, Queen - 60in x 80in x 12in, 24-pack (Discontinued)

  • Mfr # 4108-24P
  • Zoro # G215445655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108-24P
Zoro #
G215445655
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
80 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted Queen

Description

Experience ultimate comfort and luxury with the TC-180 Super Blend Fitted Bedsheet in Queen size (60" x 80" x 12"). This 24-piece set features a high-thread count blend of premium fabrics that delivers exceptional softness, breathability, and durability. The deep pockets ensure a secure fit on mattresses up to 12 inches deep, while the crisp white color adds a touch of elegance to any bedroom décor.


  • High thread count for a luxurious feel
  • Super soft and comfortable fabric
  • Deep pockets to fit mattresses up to 12 inches
  • Easy care, machine washable and dryer friendly
  • Includes 2 fitted sheets, 2 flat sheets, and 20 pillowcases
  • Ideal for hotels, motels, and home use
  • Made from a high-quality blend of fabrics
  • Provides a cool and comfortable sleeping experience
  • Offers long-lasting durability
  • Wrinkle-resistant for a neat and tidy look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.