This item is Discontinued.

Bsl TC-180 Super Blend Fitted Bedsheet, Twin - 39in x 80in x 12in, 12-pack 4106

TC-180 Super Blend Fitted Bedsheet, Twin - 39in x 80in x 12in, 12-pack (Discontinued)

  • Mfr # 4106
  • Zoro # G815445307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106
Zoro #
G815445307
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Width
80 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted Twin

Description

Experience ultimate comfort and style with our TC-180 Super Blend Fitted Bedsheet in Twin size. This 12-piece set includes a luxurious white fitted sheet measuring 39" x 80" x 12" deep, offering a snug and secure fit for your mattress. Crafted from a premium blend of fabrics, this bedsheet boasts exceptional softness, breathability, and durability, ensuring a restful and rejuvenating sleep every night.


  • Ultra-soft and comfortable 180 thread count blend fabric
  • Fitted sheet for a secure and wrinkle-free fit
  • 12-piece set includes a fitted sheet, flat sheet, and pillowcases
  • White color for a classic and elegant look
  • Durable and easy-care, machine washable and dryer safe
  • Perfect for twin beds, size 39" x 80" x 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.