This item is Discontinued.

Bsl TC-180 Super Blend Fitted Bedsheet, Twin - 39in x 80in x 12in, 24-pack 4106-24P

TC-180 Super Blend Fitted Bedsheet, Twin - 39in x 80in x 12in, 24-pack (Discontinued)

  • Mfr # 4106-24P
  • Zoro # G515445157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4106-24P
Zoro #
G515445157
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Width
80 in
Depth
12 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Fitted Twin

Description

The TC-180 Super Blend Fitted Bedsheet in Twin size (39" x 80" x 12") offers 24-pieces of premium, white bedsheets. Crafted from a super blend of fibers, these sheets provide exceptional comfort, durability, and breathability. Their deep pockets ensure a snug fit on mattresses up to 12 inches deep, keeping your bedding in place throughout the night.


  • Super soft and comfortable
  • Made with high-quality cotton blend
  • Easy to care for and machine washable
  • Breathable and durable
  • Wrinkle-resistant and fade-resistant
  • Available in white
  • Fits standard twin size beds
  • Includes 24-pieces for full coverage
  • Provides a luxurious feel for a good night's sleep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.