Zoro Homepage

TC-180 Super Blend Flat Bedsheet, Full - 81in x 108in, 12-pack

  • Mfr # 4111

  • Zoro # G115445168


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
108 in
Length
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111
Zoro #
G115445168
UPC #
-
Country of Origin
United States

Dimensions

Width
108 in
Length
81 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat Full

Description

The TC-180 Super Blend Flat Bed Sheet in full size (81" x 108") offers a luxurious and durable bedding experience with its 12-piece set. Made from a premium blend of fabrics, these sheets provide exceptional softness and breathability, ensuring a comfortable night's sleep. The crisp white color adds a touch of elegance to any bedroom décor. With its exceptional quality and ample quantity, this set is perfect for hotels, guest rooms, or personal use.


  • 180 thread count for a soft, comfortable feel
  • Made from a blend of cotton and polyester for durability and breathability
  • Flat sheet design for a smooth, wrinkle-free look
  • Full size fits mattresses up to 81" x 108"
  • Set includes 12 pieces for multiple bed changes
  • Easy care, machine washable and dryer safe
  • Classic white color to complement any décor
  • Perfect for everyday use in bedrooms, guest rooms, and dorm rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.