Zoro Homepage

TC-180 Super Blend Flat Bedsheet, Full - 81in x 108in, 24-pack

  • Mfr # 4111-24P

  • Zoro # G015445206


product price: $251.99
/pk 24, $10.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Length
81 in
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-24P
Zoro #
G015445206
UPC #
-
Country of Origin
United States

Dimensions

Length
81 in
Width
108 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat Full

Description

Experience the ultimate comfort and convenience with the TC-180 Super Blend Flat Bedsheet, a 24-piece set featuring a full size (81" x 108") in classic white. Crafted from a super-blend of durable and soft fabrics, this sheet set provides a luxurious feel against your skin while maintaining its shape and color wash after wash. The flat sheet design offers versatility for different bed styles and personal preferences. Ideal for hotels, guest rooms, or everyday use, this set provides an economical and practical solution for any bedding need.


  • Luxurious and smooth 180 thread count, 100% cotton blend.
  • Durable construction for lasting comfort.
  • Wrinkle-resistant for easy care.
  • Available in a refreshing White.
  • Perfect for Full-size beds.
  • Includes 24 sheets for a convenient supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.