Zoro Homepage

TC-180 Super Blend Flat Bedsheet, King - 108in x 110in, 12-pack

  • Mfr # 4113

  • Zoro # G915445016


product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Length
108 in
Width
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113
Zoro #
G915445016
UPC #
-
Country of Origin
United States

Dimensions

Length
108 in
Width
110 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat King

Description

Experience luxurious comfort with the TC-180 Super Blend Flat Bed Sheet, King - 108" x 110". This 12-piece set features a high thread count for exceptional softness and durability. Made with a blend of premium fibers, this bed sheet is designed to enhance your sleep experience. The crisp white color provides a clean and timeless aesthetic, complementing any bedroom décor.


  • Super soft and comfortable
  • Durable and long-lasting
  • Easy to care for and machine washable
  • Fade and wrinkle resistant
  • Made from high-quality, breathable fabric
  • Includes 1 fitted sheet, 1 flat sheet, and 10 pillowcases
  • King size fits mattresses up to 18" deep
  • Wrinkle-resistant, so they look great every day
  • Available in a variety of colors to match any décor
  • Perfect for any bedroom and can be used for guest rooms, dorm rooms, or everyday use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.