Zoro Homepage

TC-180 Super Blend Flat Bedsheet, King - 108in x 110in, 24-pack

  • Mfr # 4113-24P

  • Zoro # G715445032


product price: $316.99
/pk 24, $13.21/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
110 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4113-24P
Zoro #
G715445032
UPC #
-
Country of Origin
United States

Dimensions

Width
110 in
Length
108 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat King

Description

Experience ultimate comfort and luxury with the TC-180 Super Blend Flat Bedsheet, a king-sized 108" x 110" sheet crafted from a premium blend of fabrics for a soft and breathable feel. This 24-piece set in pristine white provides a clean and classic look, transforming your bedroom into a haven of tranquility. The high-quality construction ensures durability and lasting beauty, making this set an ideal choice for discerning sleepers seeking an exceptional sleep experience.


  • Super soft and comfortable
  • Made with a blend of high-quality materials
  • Durable and long-lasting
  • Easy to care for
  • Machine washable
  • 24-piece set
  • 6 Flat Sheets
  • 6 Fitted Sheets
  • 6 Pillowcases
  • 6 Throw Pillows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.