Zoro Homepage

TC-180 Super Blend Flat Bedsheet, Queen - 90in x 110in, 12-pack

  • Mfr # 4112

  • Zoro # G315445128


product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
110 in
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112
Zoro #
G315445128
UPC #
-
Country of Origin
United States

Dimensions

Width
110 in
Length
90 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat Queen

Description

Indulge in ultimate comfort with the TC-180 Super Blend Flat Bedsheet in a crisp White, offering a luxurious feel with its premium blend of fabrics. This queen-size sheet set comes with 12 pieces, ensuring you'll have an ample supply for your bedding needs. Crafted for durability and softness, this sheet set provides a restful sleep experience, making it perfect for any bedroom decor.


  • 180 Thread Count Super Blend Fabric for Comfort
  • Soft and Breathable for a Cool Sleep
  • Wrinkle Resistant for Easy Care
  • Durable and Long Lasting
  • Includes 12 Pieces Flat sheet, fitted sheet, and pillowcases
  • Queen Size: 90" x 110"
  • White color
  • Machine washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.