Zoro Homepage

TC-180 Super Blend Flat Bedsheet, Queen - 90in x 110in, 24-pack

  • Mfr # 4112-24P

  • Zoro # G715445186


product price: $278.99
/pk 24, $11.62/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
110 in
Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112-24P
Zoro #
G715445186
UPC #
-
Country of Origin
United States

Dimensions

Width
110 in
Length
90 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat Queen

Description

Experience the ultimate comfort and durability with our TC-180 Super Blend Flat Bedsheet, designed for queen-sized beds. Crafted with a premium blend of high-quality fibers, this 90" x 110" sheet offers a luxuriously soft feel against your skin while remaining incredibly strong and wrinkle-resistant. The crisp white color provides a clean and elegant aesthetic that complements any bedroom decor. With a generous pack of 24 pieces, you'll always have fresh and clean sheets on hand, ensuring a restful sleep every night.


  • Super soft and comfortable
  • Made with a blend of high-quality materials
  • Easy to care for and machine washable
  • Wrinkle-resistant for a crisp and polished look
  • Available in a classic white color
  • Provides a luxurious feel for your bedroom
  • Perfect for everyday use or special occasions
  • Durable and long-lasting for years of use
  • Designed to fit a queen-size bed
  • Comes in a convenient 24-piece set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.