Zoro Homepage

TC-180 Super Blend Flat Bedsheet, Twin - 66in x 104in, 12-pack

  • Mfr # 4110

  • Zoro # G115445540


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
104 in
Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110
Zoro #
G115445540
UPC #
-
Country of Origin
United States

Dimensions

Width
104 in
Length
66 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat Twin

Description

The TC-180 Super Blend Flat Bedsheet, Twin - 66" x 104" is a 12-piece set of crisp, white, flat bedsheets that are perfect for any bedroom. These sheets are made from a super blend of fibers that are soft, durable, and wrinkle-resistant, making them a comfortable and practical choice for everyday use.


  • Soft and comfortable 180 thread count fabric
  • Durable and long-lasting
  • Easy to care for machine washable and dryer safe
  • Wrinkle-resistant for a crisp look
  • Available in a convenient twin size
  • Comes in a 12-piece set
  • Great value for your money
  • Ideal for everyday use
  • Available in white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.