Zoro Homepage

TC-180 Super Blend Flat Bedsheet, Twin - 66in x 104in, 24-pack

  • Mfr # 4110-24P

  • Zoro # G615445071


product price: $210.99
/pk 24, $8.79/ea
Free Shipping & Returns

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
104 in
Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-24P
Zoro #
G615445071
UPC #
-
Country of Origin
United States

Dimensions

Width
104 in
Length
66 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Flat Twin

Description

The TC-180 Super Blend Flat Bedsheet in Twin size (66" x 104") is a bulk pack of 24 crisp white sheets made from a premium blend of materials, offering exceptional durability, softness, and wrinkle resistance. These flat sheets are perfect for hotels, motels, dormitories, or any high-traffic setting where reliable and comfortable bedding is essential.


  • Super soft and comfortable
  • Durable and long-lasting
  • Easy to care for
  • Wrinkle resistant
  • Made of 180 thread count
  • Machine washable
  • Made of 100% cotton
  • Twin size fits mattresses up to 39" x 75"
  • Set includes 24 sheets
  • Ideal for hotels, motels, and other commercial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.