Zoro Homepage

TC-180 Super Blend Pillowcase, King - 42in x 36in, 12-pack

  • Mfr # 4114

  • Zoro # G915445054


product price: $31.65
/pk 12, $2.64/ea

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
36 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114
Zoro #
G915445054
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
42 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
King Pillowcase

Description

Elevate your sleep experience with the TC-180 Super Blend Pillowcase, King - 42" x 36", a 12-piece set of premium pillowcases crafted from a luxurious blend of fibers. These silky soft, breathable pillowcases in crisp white enhance your bed linens with a touch of elegance and comfort, providing a cool and luxurious sleep surface that's gentle on your skin.


  • King-sized pillowcases for your bedding
  • Set of 12 white pillowcases
  • Made from super blend fabric
  • Breathable and soft fabric for a comfortable night's sleep
  • Machine washable for easy care
  • Durable and long-lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.