Zoro Homepage

TC-180 Super Blend Pillowcase, King - 42in x 36in, 24-pack

  • Mfr # 4114-24P

  • Zoro # G315445043


product price: $60.15
/pk 24, $2.51/ea

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
36 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114-24P
Zoro #
G315445043
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
42 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
King Pillowcase

Description

Upgrade your sleep sanctuary with the TC-180 Super Blend Pillowcases, a luxurious set of 24 king-sized (42" x 36") pillowcases crafted from a premium blend of fabrics for an incredibly soft and smooth feel. The pristine white color complements any bedding ensemble, adding a touch of elegance and sophistication to your bedroom. Experience the ultimate in comfort and style with these exceptional pillowcases designed to elevate your sleep experience.


  • Set of 24 King-sized pillowcases
  • 42" x 36" dimensions for a comfortable fit
  • Made from a blend of premium fabrics for softness and durability
  • Breathable and hypoallergenic for a comfortable sleep
  • Easy to care for machine washable and dryer safe
  • Classic white color complements any bedding style
  • Perfect for hotels, resorts, and home use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.