Zoro Homepage

TC-180 Super Blend Pillowcase, Standard - 42in x 34in, 12-pack

  • Mfr # 4116

  • Zoro # G015445435


product price: $25.79
/pk 12, $2.15/ea

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Length
42 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4116
Zoro #
G015445435
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
34 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Standard Pillowcase

Description

The TC-180 Super Blend Pillowcase, Standard - 42" x 34", 12-Pieces in White, offers a luxuriously soft and durable bedding solution. Crafted from a blend of high-quality materials, these pillowcases provide exceptional comfort and breathability, ensuring a restful night's sleep. Their generous size fits standard pillows perfectly, while the pristine white color complements any bedding ensemble. With 12 pillowcases in the set, you'll always have a fresh and clean set on hand. Experience the ultimate in bedding comfort with the TC-180 Super Blend Pillowcases.


  • Super soft and comfortable for a luxurious sleep experience.
  • Made with high-quality blend of materials for durability and breathability.
  • Standard size fits most standard pillows.
  • Easy care and machine washable for convenience.
  • Set of 12 pillowcases for value and convenience.
  • Available in white to complement any bedding set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.