Zoro Homepage

TC-180 Super Blend Pillowcase, Standard - 42in x 34in, 24-pack

  • Mfr # 4116-24P

  • Zoro # G315445401


product price: $48.99
/pk 24, $2.04/ea

Key Features

Color
White
Material
55% Cotton / 45% Polyester
Width
34 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4116-24P
Zoro #
G315445401
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Length
42 in

Details

Color
White
Material
55% Cotton / 45% Polyester
Type
Standard Pillowcase

Description

Experience unparalleled comfort and durability with the TC-180 Super Blend Pillowcases. Crafted from a high-quality blend of fibers, these pillowcases provide a luxuriously soft and smooth feel against your skin. The durable construction ensures long-lasting use, while the white color complements any bedding ensemble. This bulk pack of 24 standard-size pillowcases (42" x 34") is ideal for hotels, motels, or any large household where frequent laundering is required.


  • Super soft and comfortable 180 thread count fabric
  • Breathable and cool to the touch
  • Durable and long-lasting
  • Easy to care for, machine washable and dryer safe
  • Includes 24 white pillowcases for your entire bedding set
  • Standard size (42" x 34") fits most standard pillows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.