Zoro Homepage

Telescope Aluminum Handle 1in x 42in - 72in - 1 Pack

  • Mfr # 3705-1P

  • Zoro # G215445167


product price: $9.99
/ea

Key Features

Length
42 in
Width
1 in
Depth
0.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3705-1P
Zoro #
G215445167
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
1 in
Depth
0.5 in

Details

Material
Aluminum

Description

This telescoping aluminum handle extends from 42" to 72", making it ideal for reaching high areas and cleaning large spaces with ease. Its lightweight and sturdy construction ensures comfortable and effective cleaning, while its 1" diameter accommodates most dust mops and cleaning tools.


  • Durable aluminum construction for long-lasting use
  • Telescoping design adjusts from 42" to 72" to reach high areas
  • Lightweight and comfortable grip for easy cleaning
  • One-piece design for easy storage and portability
  • Compatible with most standard dust mops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.