
Telescope Aluminum Handle 1in x 42in - 72in, PK12
Mfr # 3705
Zoro # G315445098
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
Key Features
Length
42 in
Depth
0.5 in
Width
1 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3705
Zoro #
G315445098
UPC #
-
Country of Origin
United States
Dimensions
Length
42 in
Depth
0.5 in
Width
1 in
Details
Material
Aluminum
Description
These heavy-duty, adjustable telescope handles are perfect for dust mopping, providing you with a reach of 42" to 72" for effective cleaning. Made from durable aluminum, these handles are lightweight and easy to maneuver, making them ideal for both residential and commercial cleaning tasks. The pack of 12 ensures you'll have plenty of handles on hand for your cleaning needs.
- Durable aluminum construction for long-lasting use
- Adjustable length from 42" to 72" for comfortable cleaning
- Telescoping design allows for easy storage and transport
- Lightweight and easy to maneuver
- Pack of 12 for multiple cleaning needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.