Zoro Homepage

Titan Polypropylene Plastic Step Trash Can 13 Gallon / 50L with Antimicrobial Lid White

  • Mfr # GLD-74136-4

  • Zoro # G915445627


product price: $34.99
/ea

Key Features

Container Capacity
13 gal
Overall Width
18.06 in
Material
Polypropylene Plastic
Depth
25.43 in
Length
14.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74136-4
Zoro #
G915445627
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.06 in
Depth
25.43 in
Length
14.68 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
White
Material
Polypropylene Plastic

Description

The Titan USA PP Step Trash Can is a durable and hygienic solution for waste disposal in your home or office. This 13-gallon (50L) trash can features a convenient step pedal for hands-free operation, preventing the spread of germs. The antimicrobial lid helps inhibit the growth of bacteria and mold, keeping your trash contained and odor-free. Made from high-quality polypropylene, this trash can is built to last and its sleek white finish complements any decor.


  • 13-gallon / 50-liter capacity for ample waste storage
  • Durable, impact-resistant polypropylene construction
  • Antimicrobial lid helps prevent odor and bacterial growth
  • Step-on lid for hands-free operation
  • Smooth, white finish complements any décor
  • Easy-to-clean surface
  • Designed for long-lasting use
  • Sturdy base provides stability
  • Lid is removable for easy liner replacement
  • Made in the USA for quality assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.