Zoro Homepage

Titan Polypropylene Plastic Step Trash Can 20 Gallon / 74L with Antimicrobial Lid Gray

  • Mfr # GLD-74235-3

  • Zoro # G715445490


product price: $43.95
/ea

Key Features

Container Capacity
20 gal
Overall Width
20.25 in
Material
Polypropylene Plastic
Length
15.97 in
Depth
26.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74235-3
Zoro #
G715445490
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20.25 in
Length
15.97 in
Depth
26.53 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
Gray
Material
Polypropylene Plastic

Description

The Titan PP Step Trash Can is a durable and hygienic solution for your waste disposal needs. This 20-gallon/74-liter capacity can features a step-on lid with antimicrobial protection to help prevent the growth of bacteria and odors. Made from high-quality polypropylene, the trash can is built to last and resist scratches and dents. The sleek gray color complements a variety of decor styles while its convenient size makes it ideal for homes, offices, and commercial spaces.


  • 20-gallon capacity (74 liters)
  • Durable, impact-resistant polypropylene construction
  • Antimicrobial lid helps inhibit the growth of bacteria
  • Easy-to-clean, smooth surface
  • Sleek gray color blends with any décor
  • Step-on lid provides hands-free operation
  • Heavy-duty pedal for long-lasting use
  • Durable liner ring to prevent bag from slipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.