Zoro Homepage

Titan Polypropylene Plastic Step Trash Can 20 Gallon / 74L with Antimicrobial Lid White

  • Mfr # GLD-74236-3

  • Zoro # G915445467


product price: $43.95
/ea

Key Features

Container Capacity
20 gal
Overall Width
20.25 in
Material
Polypropylene Plastic
Depth
26.53 in
Length
15.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74236-3
Zoro #
G915445467
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20.25 in
Depth
26.53 in
Length
15.97 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
White
Material
Polypropylene Plastic

Description

The Titan USA PP Step Trash Can is a durable and hygienic 20-gallon/74-liter trash can perfect for home or office use. Its white finish seamlessly blends with any decor, while the antimicrobial lid helps prevent the growth of bacteria and odors. Featuring a convenient step pedal opening, this trash can provides hands-free operation for increased sanitation. The sturdy construction and large capacity ensure long-lasting performance and efficient waste management.


  • 20-gallon capacity for convenient waste disposal
  • Durable polypropylene construction for long-lasting use
  • Antimicrobial lid helps to inhibit the growth of bacteria
  • Step-on pedal design for hands-free operation
  • White color complements any decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.