This item is Discontinued.

Bsl Titan Stainless Steel Motion Sensor Trash Can 13 Gallon / 50L with Antimicrobial Lid GLD-74515

Titan Stainless Steel Motion Sensor Trash Can 13 Gallon / 50L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74515
  • Zoro # G415445554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74515
Zoro #
G415445554
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.25 in
Length
16.75 in
Depth
23 in

Details

Container Capacity
13 gal
Material
Stainless Steel

Description

The Titan Stainless Steel Motion Sensor Trash Can is a sleek and hygienic solution for waste disposal, featuring a 13-gallon (50-liter) capacity and an antimicrobial lid that automatically opens with a simple motion sensor, eliminating the need for hands-on contact and reducing the spread of germs. Crafted from durable stainless steel, this trash can offers a stylish and long-lasting addition to any kitchen, bathroom, or office.


  • 13 Gallon Capacity/ 50 Liters
  • Stainless Steel Construction
  • Motion Sensor Lid for Hands-Free Operation
  • Antimicrobial Lid Inhibits Bacteria Growth
  • Slim Design Saves Space
  • Removable Inner Bucket for Easy Cleaning
  • Durable and Long-Lasting
  • Perfect for Kitchen, Bathroom, or Office
  • Modern and Sleek Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.