This item is Discontinued.

Bsl Titan Stainless Steel Motion Sensor Trash Can 20 Gallon / 75.5L with Antimicrobial Lid GLD-74514

Titan Stainless Steel Motion Sensor Trash Can 20 Gallon / 75.5L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74514
  • Zoro # G415445523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74514
Zoro #
G415445523
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.25 in
Length
16.25 in
Depth
29.25 in

Details

Container Capacity
20 gal
Container Shape
Oval
Material
Stainless Steel

Description

Experience effortless waste management with the Titan Stainless Steel Motion Sensor Trash Can. This durable 20-gallon (75.5L) can boasts a sleek stainless steel design, a touchless lid with motion sensor technology for hygienic disposal, and an antimicrobial lid to combat odor-causing bacteria, making it ideal for busy households and kitchens.


  • Motion Activated Lid: Opens hands-free with a sensor for convenient trash disposal.
  • 20-Gallon Capacity: Spacious enough to hold large amounts of waste.
  • Stainless Steel Construction: Durable and easy to clean.
  • Antimicrobial Lid: Helps prevent the growth of bacteria and germs.
  • Removable Inner Bucket: For easy liner changes and trash removal.
  • Slim Design: Fits snugly in tight spaces.
  • Quiet Operation: Minimizes noise during lid opening and closing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.