This item is Discontinued.

Bsl Titan Stainless Steel Slim Step Trash Can 12 Gallon / 45L with Antimicrobial Lid GLD-74532

Titan Stainless Steel Slim Step Trash Can 12 Gallon / 45L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74532
  • Zoro # G115445533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLD-74532
Zoro #
G115445533
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9.95 in
Length
19.45 in
Depth
24.3 in

Details

Container Capacity
12 gal
Item
Step-On Can
Material
Stainless Steel

Description

The Titan Stainless Steel Slim Step Trash Can offers a sleek and hygienic solution for waste disposal. This 12GAL/45L can features a slim design, perfect for maximizing space in kitchens, bathrooms, or offices. Its durable stainless steel construction provides lasting strength and resistance to fingerprints and scratches. The step-on lid ensures hands-free operation and the antimicrobial protection on the lid helps inhibit the growth of bacteria, keeping your home or workplace cleaner.


  • Slim design saves space
  • 12-gallon/45-liter capacity
  • Durable stainless steel construction
  • Antimicrobial lid helps prevent odor and bacteria growth
  • Step-on lid for hands-free operation
  • Removable inner bucket for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.