Zoro Homepage

Titan Stainless Steel Step Trash Can 1.2 Gallon / 4.7L

  • Mfr # GLD-745270

  • Zoro # G915445528


product price: $19.45
/ea

Key Features

Container Capacity
1.2 gal
Overall Width
10 in
Material
Stainless Steel
Length
8.5 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-745270
Zoro #
G915445528
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Length
8.5 in
Depth
12 in

Details

Container Capacity
1.2 gal
Item
Step-On Can
Material
Stainless Steel

Description

The Titan Stainless Steel Step Trash Can is a durable and stylish solution for waste disposal in any home or office. This 1.2GAL/4.7L can features a sleek stainless steel finish that complements any décor, while the step-on lid provides convenient and hands-free operation. Constructed from high-quality stainless steel, the trash can is built to withstand daily use and resist rust and corrosion. Its compact size makes it perfect for smaller spaces, and the removable inner liner ensures easy emptying and cleaning.


  • Durable stainless steel construction
  • Fingerprint-resistant finish
  • Slim, space-saving design
  • Step-on lid for hands-free operation
  • Removable inner liner for easy cleaning
  • 1.2 Gallon capacity
  • Perfect for kitchens, bathrooms, and offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.