This item is Discontinued.

Bsl Titan Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid GLD-74506

Titan Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74506
  • Zoro # G015445480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLD-74506
Zoro #
G015445480
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17.75 in
Length
17.25 in
Depth
25 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Stainless
Material
Stainless Steel

Description

The Titan Stainless Steel Step Trash Can with Antimicrobial Lid is a durable and hygienic solution for waste disposal. This 13-gallon/50-liter can features a fingerprint-resistant stainless steel finish for a sleek look that easily wipes clean. The step pedal provides hands-free operation for added convenience and hygiene, while the antimicrobial lid helps to inhibit the growth of bacteria and odors. Its spacious capacity makes it ideal for kitchens, offices, and other high-traffic areas.


  • Durable stainless steel construction
  • 13-gallon/50-liter capacity
  • Antimicrobial lid helps prevent odor and bacteria growth
  • Step-on lid for hands-free operation
  • Easy to clean and maintain
  • Sleek and modern design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.